Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 2.5mm

  • Mfr # SF206CZ

  • Zoro # G3089740


product price: $11.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Drill Size
2.50 mm
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206CZ
Zoro #
G3089740
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
2.50 mm
Size- Decimal
2.50mm (0.0984)
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
35/64 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Inside Dia.
2.50 mm
Size - Decimal
#46 - 0.0810

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.0984
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Measurement System
Metric
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.