Zoro Homepage

Drill Bushing, Type SF, Drill Size 2.6mm

  • Mfr # SF2022DD

  • Zoro # G6269611


product price: $18.29
/ea

Key Features

Head Dia.
35/64 in
Inside Dia.
2.60 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2022DD
Zoro #
G6269611
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
35/64 in
Inside Dia.
2.60 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Drill Size
2.60 mm
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1 3/8 in
Size - Decimal
J - 0.2770

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 2.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.