Drill Bushing, Type SF, Drill Size 2.6mm
Mfr # SFT1610DD
Zoro # G1986866
product price: $12.65
/eaKey Features
Bushing Head Type
Headed
Inside Dia.
2.60 mm
Overall Length
5/8 in
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFT1610DD
Zoro #
G1986866
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
2.60 mm
Overall Length
5/8 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Drill Size
2.60 mm
Details
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Measurement System
Metric
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.1024
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.