Zoro Homepage

Drill Bushing, Type SF, Drill Size 27/32

  • Mfr # SF8840NR

  • Zoro # G6279122


product price: $32.49
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Inside Dia.
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8840NR
Zoro #
G6279122
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Inside Dia.
27/32 in
Drill Size
27/32 in
Overall Length
2 1/2 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Size- Decimal
27/32" (0.8438)
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/16 in - 1.0625

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.