Zoro Homepage

Drill Bushing, Type SF, Drill Size 27/32

  • Mfr # SFT7220NR

  • Zoro # G6267186


product price: $18.19
/ea

Key Features

Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT7220NR
Zoro #
G6267186
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
27/32 in
Size- Decimal
27/32" (0.8438)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 1/4 in
Outside Dia.
1 1/8 in
Head Dia.
1 1/2 in
Head Thickness
3/8"
Inside Dia.
27/32 in
Size - Decimal
B - 0.2380

Details

Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Decimal Equivalent
0.8438
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.