Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 2.75mm

  • Mfr # SFT166DI

  • Zoro # G3064190


product price: $10.19
/ea

Key Features

Inside Dia.
2.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
7/16 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT166DI
Zoro #
G3064190
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
2.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
2.75 mm
Head Thickness
1/4"
Outside Dia.
1/4 in
Overall Length
3/8 in
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.1083
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SFM
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 2.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.