Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 27/64

  • Mfr # SFT4012KK

  • Zoro # G3063256


product price: $10.19
/ea

Key Features

Head Thickness
1/4"
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4012KK
Zoro #
G3063256
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Outside Dia.
5/8 in
Head Dia.
1 in
Size- Decimal
27/64" (0.4219)
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
27/64 in
Size - Decimal
5/16 in - 0.3125

Details

Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.4219
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.