Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 27/64

  • Mfr # SFT4016KK

  • Zoro # G3063089


product price: $9.69
/ea

Key Features

Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Size
27/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4016KK
Zoro #
G3063089
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
27/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Head Thickness
1/4"
Head Dia.
1 in
Size- Decimal
27/64" (0.4219)
Outside Dia.
5/8 in
Inside Dia.
27/64 in
Size - Decimal
5/32 in - 0.1562

Details

Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.4219
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.