Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 29/32

  • Mfr # SFT8024OC

  • Zoro # G6267511


product price: $19.49
/ea

Key Features

Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
29/32 in
Overall Length
1 1/2 in
Head Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT8024OC
Zoro #
G6267511
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
29/32 in
Overall Length
1 1/2 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 5/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
29/32" (0.9062)
Drill Size
29/32 in
Outside Dia.
1 1/4 in
Size - Decimal
#3 - 0.2130

Details

Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Decimal Equivalent
0.9062
Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.