Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 29/64

  • Mfr # SF4828KV

  • Zoro # G9741304


product price: $13.49
/ea

Key Features

Head Dia.
1 3/64 in
Size- Decimal
29/64" (0.4531)
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF4828KV
Zoro #
G9741304
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 3/64 in
Size- Decimal
29/64" (0.4531)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Overall Length
1 3/4 in
Inside Dia.
29/64 in
Drill Size
29/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Size - Decimal
1/4 in - 0.2500

Details

Decimal Equivalent
0.4531
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.