Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 29/64

  • Mfr # SF4834KV

  • Zoro # G6272174


product price: $15.19
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Outside Dia.
3/4 in
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF4834KV
Zoro #
G6272174
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Head Dia.
1 3/64 in
Drill Size
29/64 in
Inside Dia.
29/64 in
Head Thickness
1/4"
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
29/64" (0.4531)
Size - Decimal
10.00mm - 0.3937

Details

Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.4531
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.