Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 29/64

  • Mfr # SF4848KV

  • Zoro # G6272926


product price: $38.59
/ea

Key Features

Bushing Head Type
Headed
Inside Dia.
29/64 in
Hardness
Rc 62-64
Head Thickness
1/4"
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4848KV
Zoro #
G6272926
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
29/64 in
Head Thickness
1/4"
Outside Dia.
3/4 in
Drill Size
29/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
29/64" (0.4531)
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3 in
Size - Decimal
33/64 in - 0.5156

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Decimal Equivalent
0.4531
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.