Drill Bushing, Type SF, Drill Size 29/64
Mfr # SFT4820KV
Zoro # G9736711
product price: $12.19
/eaKey Features
Inside Dia.
29/64 in
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
29/64" (0.4531)
Bushing Type
Slip Fixed Renewable Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT4820KV
Zoro #
G9736711
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
29/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
29/64" (0.4531)
Overall Length
1 1/4 in
Drill Size
29/64 in
Head Thickness
1/4"
Head Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Size - Decimal
5/8 in - 0.6250
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.