Zoro Homepage

Drill Bushing, Type SF, Drill Size 29/64

  • Mfr # SFT488KV

  • Zoro # G3056098


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Drill Size
29/64 in
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT488KV
Zoro #
G3056098
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
29/64 in
Overall Length
1/2 in
Size- Decimal
29/64" (0.4531)
Outside Dia.
3/4 in
Head Thickness
1/4"
Head Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
29/64 in
Size - Decimal
9/16 in - 0.5625

Details

Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.4531
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.