Drill Bushing, Type SF, Drill Size No 3

  • Mfr # SFT2412GM

  • Zoro # G3095051


product price:  $9.85
/ea

Key Features

Head Dia.
5/8 in
Finish
High Speed Steel
Head Thickness
1/4"
Size- Decimal
#3 (0.2130)
Drill Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT2412GM
Zoro #
G3095051
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
5/8 in
Head Thickness
1/4"
Size- Decimal
#3 (0.2130)
Drill Size
#3
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Inside Dia.
#3
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#22 - 0.1570

Details

Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.2130
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Wire
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.