Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 31/32

  • Mfr # SF11212OM

  • Zoro # G6279506


product price: $22.89
/ea

Key Features

Measurement System
Fractional Inch
Drill Size
31/32 in
Bushing Head Type
Headed
Hardness
Rc 62-64
Size- Decimal
31/32" (0.9688)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF11212OM
Zoro #
G6279506
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
31/32 in
Size- Decimal
31/32" (0.9688)
Inside Dia.
31/32 in
Overall Length
3/4 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Dia.
2 19/64 in
Outside Dia.
1 3/4 in
Size - Decimal
#2 - 0.2210

Details

Measurement System
Fractional Inch
Bushing Head Type
Headed
Hardness
Rc 62-64
Decimal Equivalent
0.9688
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.