Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 31/32

  • Mfr # SF8840OM

  • Zoro # G6279201


product price: $32.49
/ea

Key Features

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8840OM
Zoro #
G6279201
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Dia.
1 51/64 in
Outside Dia.
1 3/8 in
Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
31/32" (0.9688)
Drill Size
31/32 in
Inside Dia.
31/32 in
Size - Decimal
1-1/16 in - 1.0625

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.9688
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.