Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3/16 In

  • Mfr # SFT205FT

  • Zoro # G3057787


product price: $9.69
/ea

Key Features

Finish
High Speed Steel
Head Thickness
1/4"
Head Dia.
9/16 in
Head Material
High Speed Steel
Size- Decimal
3/16" (0.1875)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT205FT
Zoro #
G3057787
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Head Dia.
9/16 in
Size- Decimal
3/16" (0.1875)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3/16 in
Overall Length
5/16 in
Inside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
5/16 in
Size - Decimal
8.50mm - 0.3346

Details

Finish
High Speed Steel
Decimal Equivalent
0.1875
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.