Zoro Homepage

Drill Bushing, Type SF, Drill Size 3.25mm

  • Mfr # SFT1612DX

  • Zoro # G9736955


product price: $12.19
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Bushing Head Type
Headed
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1612DX
Zoro #
G9736955
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
3.25 mm
Outside Dia.
1/4 in
Head Thickness
1/4"
Inside Dia.
3.25 mm
Drill Bit Dimension Type
Wire

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.