Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3.25mm

  • Mfr # SFT166DX

  • Zoro # G3064087


product price: $10.19
/ea

Key Features

Outside Dia.
1/4 in
Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Measurement System
Metric
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT166DX
Zoro #
G3064087
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.25 mm
Inside Dia.
3.25 mm
Head Dia.
7/16 in

Details

Hardness
Rc 62-64
Measurement System
Metric
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Decimal Equivalent
0.1280
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.