Zoro Homepage

Drill Bushing, Type SF, Drill Size 3.25mm

  • Mfr # SFT168DX

  • Zoro # G1985868


product price: $10.69
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Drill Size
3.25 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT168DX
Zoro #
G1985868
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.25 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/4 in
Head Thickness
1/4"
Head Dia.
7/16 in
Inside Dia.
3.25 mm
Drill Bit Dimension Type
Fractional
Size - Decimal
8.00mm - 0.3150

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.