Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3.2mm

  • Mfr # SF2022DW

  • Zoro # G6269767


product price: $19.49
/ea

Key Features

Drill Size
3.20 mm
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Inside Dia.
3.20 mm
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2022DW
Zoro #
G6269767
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.20 mm
Inside Dia.
3.20 mm
Outside Dia.
5/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
35/64 in
Head Thickness
1/4"
Overall Length
1 3/8 in
Size - Decimal
J - 0.2770

Details

Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Metric
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.1260
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.