Zoro Homepage

Drill Bushing, Type SF, Drill Size 3.2mm

  • Mfr # SFT1612DW

  • Zoro # G9736964


product price: $12.19
/ea

Key Features

Hardness
Rc 62-64
Bushing Head Type
Headed
Head Thickness
1/4"
Inside Dia.
3.20 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1612DW
Zoro #
G9736964
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Inside Dia.
3.20 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Outside Dia.
1/4 in
Drill Size
3.20 mm
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Measurement System
Metric
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
0.1260
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.