Zoro Homepage

Drill Bushing, Type SF, Drill Size 3.2mm

  • Mfr # SFT164DW

  • Zoro # G3064428


product price: $9.89
/ea

Key Features

Measurement System
Metric
Inside Dia.
3.20 mm
Drill Size
3.20 mm
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT164DW
Zoro #
G3064428
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.20 mm
Drill Size
3.20 mm
Outside Dia.
1/4 in
Overall Length
1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"

Details

Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Decimal Equivalent
0.1260
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.