Drill Bushing, Type SF, Drill Size 3.2mm
Mfr # SFT166DW
Zoro # G3064096
product price: $10.19
/eaKey Features
Inside Dia.
3.20 mm
Drill Size
3.20 mm
Hardness
Rc 62-64
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFT166DW
Zoro #
G3064096
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
3.20 mm
Drill Size
3.20 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/8 in
Head Dia.
7/16 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/4 in
Details
Hardness
Rc 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Metric
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
0.1260
Heat Treatment
Through Hardened
Bushing Code
SFM
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.