Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3/32 In

  • Mfr # SF205CU

  • Zoro # G3061978


product price: $9.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 62-64
Head Dia.
35/64 in
Size- Decimal
3/32" (0.0938)
Outside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF205CU
Zoro #
G3061978
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
35/64 in
Size- Decimal
3/32" (0.0938)
Outside Dia.
5/16 in
Head Thickness
1/4"
Drill Size
3/32 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/16 in
Inside Dia.
3/32 in
Size - Decimal
5/8 in - 0.6250

Details

Decimal Equivalent
0.0938
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.