Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3/32 In

  • Mfr # SF206CU

  • Zoro # G3089777


product price: $10.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF206CU
Zoro #
G3089777
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
3/32" (0.0938)
Head Dia.
35/64 in
Head Thickness
1/4"
Drill Size
3/32 in
Inside Dia.
3/32 in
Outside Dia.
5/16 in
Size - Decimal
#46 - 0.0810

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.0938
Finish
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.