Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3/32 In

  • Mfr # SFT1210CU

  • Zoro # G9741006


product price: $13.95
/ea

Key Features

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1210CU
Zoro #
G9741006
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
3/16 in
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
5/16 in
Overall Length
5/8 in
Size- Decimal
3/32" (0.0938)
Inside Dia.
3/32 in
Drill Size
3/32 in
Size - Decimal
11/32 in - 0.3438
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.0938
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.