Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3/32 In

  • Mfr # SFT124CU

  • Zoro # G1988729


product price: $12.15
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Inside Dia.
3/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT124CU
Zoro #
G1988729
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Drill Size
3/32 in
Overall Length
1/4 in
Head Thickness
3/16"
Head Dia.
5/16 in
Size- Decimal
3/32" (0.0938)
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Fractional

Details

Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Decimal Equivalent
0.0938
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF
Point Type
Split
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.