Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 33/64

  • Mfr # SF4828LP

  • Zoro # G9741277


product price: $14.29
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
33/64 in
Material
52100 Thru Hardened
Size- Decimal
33/64" (0.5156)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828LP
Zoro #
G9741277
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
33/64 in
Size- Decimal
33/64" (0.5156)
Inside Dia.
33/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
3/4 in
Overall Length
1 3/4 in
Head Dia.
1 3/64 in
Head Thickness
1/4"
Size - Decimal
1/4 in - 0.2500

Details

Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.5156
Head Material
High Speed Steel
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.