Zoro Homepage

Drill Bushing, Type SF, Drill Size 33/64

  • Mfr # SFT4810LP

  • Zoro # G3062398


product price: $8.79
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
1/4"
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4810LP
Zoro #
G3062398
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Inside Dia.
33/64 in
Size- Decimal
33/64" (0.5156)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
33/64 in
Outside Dia.
3/4 in
Head Dia.
1 in
Size - Decimal
5/8 in - 0.6250

Details

Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Material
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.5156
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.