Zoro Homepage

Drill Bushing, Type SF, Drill Size 3.3mm

  • Mfr # SFT1612DZ

  • Zoro # G9736937


product price: $12.19
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Head Thickness
1/4"
Overall Length
3/4 in
Head Dia.
7/16 in
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT1612DZ
Zoro #
G9736937
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Overall Length
3/4 in
Head Dia.
7/16 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
3.30 mm
Inside Dia.
3.30 mm
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in

Details

Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Measurement System
Metric
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
0.1299
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.