Zoro Homepage

Drill Bushing, Type SF, Drill Size 3.3mm

  • Mfr # SFT165DZ

  • Zoro # G3064288


product price: $9.89
/ea

Key Features

Finish
High Speed Steel
Head Thickness
1/4"
Drill Bushing Wall Type
Thin Wall
Inside Dia.
3.30 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT165DZ
Zoro #
G3064288
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Inside Dia.
3.30 mm
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
7/16 in
Drill Size
3.30 mm
Outside Dia.
1/4 in
Overall Length
5/16 in

Details

Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
0.1299
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.