Zoro Homepage

Drill Bushing, Type SF, Drill Size 3.3mm

  • Mfr # SFT166DZ

  • Zoro # G3058240


product price: $10.19
/ea

Key Features

Head Material
High Speed Steel
Inside Dia.
3.30 mm
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT166DZ
Zoro #
G3058240
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.30 mm
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Overall Length
3/8 in
Drill Size
3.30 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/4 in
Size - Decimal
7/64 in - 0.1094

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.