Zoro Homepage

Drill Bushing, Type SF, Drill Size 3/4 In

  • Mfr # SFT6428NC

  • Zoro # G9734356


product price: $14.19
/ea

Key Features

Size- Decimal
3/4" (0.7500)
Overall Length
1 3/4 in
Hardness
Rc 62-64
Outside Dia.
1 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT6428NC
Zoro #
G9734356
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
3/4" (0.7500)
Overall Length
1 3/4 in
Outside Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1 5/8 in
Head Thickness
3/8"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
3/4 in
Drill Size
3/4 in
Size - Decimal
A - 0.2340

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.7500
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.