Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 35/64

  • Mfr # SF6422LU

  • Zoro # G9736587


product price: $13.49
/ea

Key Features

Drill Size
35/64 in
Bushing Head Type
Headed
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6422LU
Zoro #
G9736587
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
35/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 27/64 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Size- Decimal
35/64" (0.5469)
Outside Dia.
1 in
Inside Dia.
35/64 in
Size - Decimal
55/64 in - 0.8594

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.5469
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.