Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 35/64

  • Mfr # SF648LU

  • Zoro # G3060648


product price: $9.69
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Head Dia.
1 27/64 in
Head Thickness
3/8"
Hardness
Rc 62-64
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF648LU
Zoro #
G3060648
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Head Thickness
3/8"
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
35/64" (0.5469)
Drill Size
35/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
35/64 in
Outside Dia.
1 in
Size - Decimal
35/64" - 0.5469

Details

Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.5469
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 35/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.