Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3.5mm

  • Mfr # SFT1610ED

  • Zoro # G1986568


product price: $11.49
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Thickness
1/4"
Inside Dia.
3.50 mm
Drill Size
3.50 mm
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT1610ED
Zoro #
G1986568
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Inside Dia.
3.50 mm
Drill Size
3.50 mm
Size- Decimal
3.50mm (0.1378)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
7/16 in
Overall Length
5/8 in
Size - Decimal
5.50mm - 0.2165

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Hardness
Rc 62-64
Measurement System
Metric
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Decimal Equivalent
0.1378
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.