Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3.6mm

  • Mfr # SF2022EH

  • Zoro # G6269846


product price: $19.49
/ea

Key Features

Head Dia.
35/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Drill Size
3.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF2022EH
Zoro #
G6269846
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
35/64 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3.60 mm
Overall Length
1 3/8 in
Head Thickness
1/4"
Inside Dia.
3.60 mm
Outside Dia.
5/16 in
Size - Decimal
K - 0.2810

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Decimal Equivalent
0.1417
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.