Zoro Homepage

Drill Bushing, Type SF, Drill Size 3.75mm

  • Mfr # SF328EM

  • Zoro # G3070186


product price: $8.99
/ea

Key Features

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Size
3.75 mm
Finish
High Speed Steel
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328EM
Zoro #
G3070186
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
3.75 mm
Outside Dia.
1/2 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Inside Dia.
3.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Overall Length
1/2 in
Size - Decimal
3/8 in - 0.3750

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Decimal Equivalent
0.1476
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.