Zoro Homepage

Drill Bushing, Type SF, Drill Size 37/64

  • Mfr # SF648LZ

  • Zoro # G3060620


product price: $9.69
/ea

Key Features

Measurement System
Fractional Inch
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Material
High Speed Steel
Size- Decimal
37/64" (0.5781)
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF648LZ
Zoro #
G3060620
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
37/64" (0.5781)
Drill Size
37/64 in
Head Dia.
1 27/64 in
Outside Dia.
1 in
Inside Dia.
37/64 in
Overall Length
1/2 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
37/64" - 0.5781

Details

Measurement System
Fractional Inch
Decimal Equivalent
0.5781
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.