Zoro Homepage

Drill Bushing, Type SF, Drill Size 37/64

  • Mfr # SFT5612LZ

  • Zoro # G3055720


product price: $10.19
/ea

Key Features

Hardness
Rc 62-64
Size- Decimal
37/64" (0.5781)
Finish
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT5612LZ
Zoro #
G3055720
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
37/64" (0.5781)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 1/4 in
Outside Dia.
7/8 in
Inside Dia.
37/64 in
Drill Size
37/64 in
Overall Length
3/4 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
9/32 in - 0.2812

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.