Drill Bushing, Type SF, Drill Size 37/64
Mfr # SFT566LZ
Zoro # G3055486
product price: $9.69
/eaKey Features
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Inside Dia.
37/64 in
Bushing Type
Slip Fixed Renewable Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT566LZ
Zoro #
G3055486
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
37/64 in
Head Thickness
3/8"
Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 1/4 in
Drill Size
37/64 in
Size- Decimal
37/64" (0.5781)
Overall Length
3/8 in
Size - Decimal
9/64 in - 0.1406
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.