Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 37/64

  • Mfr # SFT568LZ

  • Zoro # G3055431


product price: $9.69
/ea

Key Features

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
37/64" (0.5781)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT568LZ
Zoro #
G3055431
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
37/64" (0.5781)
Overall Length
1/2 in
Inside Dia.
37/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/8 in
Drill Size
37/64 in
Head Thickness
3/8"
Head Dia.
1 1/4 in
Size - Decimal
9/64 in - 0.1406

Details

Measurement System
Fractional Inch
Decimal Equivalent
0.5781
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.