Zoro Homepage

Drill Bushing, Type SF, Drill Size 3/8 In

  • Mfr # SF4816JQ

  • Zoro # G9073872


product price: $10.35
/ea

Key Features

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4816JQ
Zoro #
G9073872
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
3/8" (0.3750)
Inside Dia.
3/8 in
Head Thickness
1/4"
Drill Size
3/8 in
Outside Dia.
3/4 in
Overall Length
1 in
Size - Decimal
#55 - 0.0520

Details

Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.3750
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.