Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3/8 In

  • Mfr # SFT4020JQ

  • Zoro # G9736842


product price: $12.79
/ea

Key Features

Outside Dia.
5/8 in
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
3/8" (0.3750)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4020JQ
Zoro #
G9736842
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Size- Decimal
3/8" (0.3750)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 in
Inside Dia.
3/8 in
Overall Length
1 1/4 in
Head Thickness
1/4"
Size - Decimal
5/32 in - 0.1562

Details

Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.3750
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.