Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3.8mm

  • Mfr # SF3222EO

  • Zoro # G9735756


product price: $12.59
/ea

Key Features

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Inside Dia.
3.80 mm
Hardness
Rc 62-64
Drill Size
3.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3222EO
Zoro #
G9735756
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.80 mm
Drill Size
3.80 mm
Overall Length
1 3/8 in
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Outside Dia.
1/2 in
Drill Bit Dimension Type
Wire
Size - Decimal
7/32 in - 0.2188

Details

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Metric
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Head Type
Yes
Decimal Equivalent
0.1496
Bushing Code
SFM
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.