Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3.95mm

  • Mfr # SF205ET

  • Zoro # G3090705


product price: $9.89
/ea

Key Features

Finish
High Speed Steel
Overall Length
5/16 in
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF205ET
Zoro #
G3090705
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
35/64 in
Outside Dia.
5/16 in
Drill Size
3.95 mm
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia.
3.95 mm
Head Thickness
1/4"
Size - Decimal
#42 - 0.0935

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Decimal Equivalent
0.1555
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.