Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 3.95mm

  • Mfr # SF3222ET

  • Zoro # G9735722


product price: $12.59
/ea

Key Features

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia.
3.95 mm
Head Thickness
1/4"
Head Dia.
51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3222ET
Zoro #
G9735722
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
3.95 mm
Head Thickness
1/4"
Head Dia.
51/64 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 3/8 in
Drill Size
3.95 mm
Size - Decimal
7/32 in - 0.2188

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Metric
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.1555
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.