Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 39/64

  • Mfr # SF6412ME

  • Zoro # G3068235


product price: $10.65
/ea

Key Features

Head Dia.
1 27/64 in
Measurement System
Fractional Inch
Drill Size
39/64 in
Rockwell Hardness
RC 62-64
Size- Decimal
39/64" (0.6094)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6412ME
Zoro #
G3068235
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 27/64 in
Drill Size
39/64 in
Size- Decimal
39/64" (0.6094)
Outside Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
39/64 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/4 in
Size - Decimal
35/64 in - 0.5469

Details

Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.6094
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.